
ANHX 100408 PNER-LM, 10PK
Mfr # 1112162T1
Zoro # G912895388
product price: $278.99
/pk 10, $27.90/ea
Free Shipping & Returns
Key Features
Insert Thickness
10 mm
Insert Material
Carbide
Grade
PHP920
Relief Angle
0.8 deg
Length of Cut
10 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1112162T1
Zoro #
G912895388
UPC #
-
Country of Origin
Portugal
Dimensions
Insert Thickness
10 mm
Length of Cut
10 mm
Radial Flat Length
0.6 mm
Details
Insert Material
Carbide
Grade
PHP920
Relief Angle
0.8 deg
Inscribed Circle
6.2 mm
Description
ANHX 100408 PNER-LM PHP920 CRI-Milling Inserts
- Milling Inserts
- Shoulder Milliing
- P,K
- Steel, Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.