
ANHX 100408 PNR-LP, 10PK
Mfr # 1112106P4
Zoro # G412895543
product price: $278.99
/pk 10, $27.90/ea
Free Shipping & Returns
Key Features
Grade
PHP930
Length of Cut
10 mm
Relief Angle
0.8 deg
Insert Thickness
10 mm
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1112106P4
Zoro #
G412895543
UPC #
-
Country of Origin
Portugal
Dimensions
Length of Cut
10 mm
Insert Thickness
10 mm
Radial Flat Length
0.6 mm
Details
Grade
PHP930
Relief Angle
0.8 deg
Insert Material
Carbide
Inscribed Circle
6.2 mm
Description
ANHX 100408 PNR-LP PHP930 CRI-Milling Inserts
- Milling Inserts
- Shoulder Milliing
- P,K
- Steel, Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.