Zoro Homepage

ANHX 100412 PNER-LM, 10PK

  • Mfr # 1112103P4

  • Zoro # G012896438


product price: $278.99
/pk 10, $27.90/ea
Free Shipping & Returns

Key Features

Relief Angle
1.2 deg
Insert Thickness
10 mm
Inscribed Circle
6.2 mm
Insert Material
Carbide
Length of Cut
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1112103P4
Zoro #
G012896438
UPC #
-
Country of Origin
Portugal

Dimensions

Insert Thickness
10 mm
Length of Cut
10 mm
Radial Flat Length
0.3 mm

Details

Relief Angle
1.2 deg
Inscribed Circle
6.2 mm
Insert Material
Carbide
Grade
PHP930

Description

ANHX 100412 PNER-LM PHP930 CRI-Milling Inserts


  • Milling Inserts
  • Shoulder Milliing
  • P,K
  • Steel, Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.