
ANHX 100412 PNER-LM, 10PK
Mfr # 1112103X9
Zoro # G912895487
product price: $278.99
/pk 10, $27.90/ea
Free Shipping & Returns
Key Features
Insert Thickness
10 mm
Grade
PHH930
Relief Angle
1.2 deg
Insert Material
Carbide
Inscribed Circle
6.2 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1112103X9
Zoro #
G912895487
UPC #
-
Country of Origin
Portugal
Dimensions
Insert Thickness
10 mm
Length of Cut
10 mm
Radial Flat Length
0.3 mm
Details
Grade
PHH930
Relief Angle
1.2 deg
Insert Material
Carbide
Inscribed Circle
6.2 mm
Description
ANHX 100412 PNER-LM PHH930 CRI-Milling Inserts
- Milling Inserts
- Shoulder Milliing
- M,S
- SS, Hi-Temp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.