Zoro Homepage

ANHX 100412 PNR-LN, 10PK

  • Mfr # 111210210

  • Zoro # G112896482


product price: $289.99
/pk 10, $29.00/ea
Free Shipping & Returns

Key Features

Insert Material
Carbide
Insert Thickness
10 mm
Inscribed Circle
6.2 mm
Length of Cut
10 mm
Relief Angle
1.2 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111210210
Zoro #
G112896482
UPC #
-
Country of Origin
Portugal

Dimensions

Insert Thickness
10 mm
Length of Cut
10 mm
Radial Flat Length
0.3 mm

Details

Insert Material
Carbide
Inscribed Circle
6.2 mm
Relief Angle
1.2 deg
Grade
PH0910

Description

ANHX 100412 PNR-LN PH0910 CRI-Aluminium Milling Inserts


  • Milling Inserts
  • Shoulder Milliing
  • N
  • Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.