
ANHX 120608 PNSR-MP, 10PK
Mfr # 1112238T1
Zoro # G712896257
product price: $305.99
/pk 10, $30.60/ea
Free Shipping & Returns
Key Features
Grade
PHP920
Insert Thickness
12 mm
Length of Cut
12 mm
Insert Material
Carbide
Inscribed Circle
8.3 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1112238T1
Zoro #
G712896257
UPC #
-
Country of Origin
Portugal
Dimensions
Insert Thickness
12 mm
Length of Cut
12 mm
Radial Flat Length
1.2 mm
Details
Grade
PHP920
Insert Material
Carbide
Inscribed Circle
8.3 mm
Relief Angle
0.8 deg
Description
ANHX 120608 PNSR-MP PHP920 CRI-Milling Inserts
- Milling Inserts
- Shoulder Milliing
- P,K
- Steel, Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.