
ANHX 120608 PNSR-MP, 10PK
Mfr # 1112238T9
Zoro # G912896224
product price: $326.99
/pk 10, $32.70/ea
Free Shipping & Returns
Key Features
Inscribed Circle
8.3 mm
Grade
PHS740
Length of Cut
12 mm
Insert Thickness
12 mm
Relief Angle
0.8 deg
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1112238T9
Zoro #
G912896224
UPC #
-
Country of Origin
Portugal
Dimensions
Length of Cut
12 mm
Insert Thickness
12 mm
Radial Flat Length
1.2 mm
Details
Inscribed Circle
8.3 mm
Grade
PHS740
Relief Angle
0.8 deg
Insert Material
Carbide
Description
ANHX 120608 PNSR-MP PHS740 CRI-Milling Inserts
- Milling Inserts
- Shoulder Milliing
- P
- Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.