
ANHX 160708 PNER-MP, 10PK
Mfr # 1111595T9
Zoro # G212895590
product price: $363.99
/pk 10, $36.40/ea
Free Shipping & Returns
Key Features
Insert Material
Carbide
Inscribed Circle
10.8 mm
Insert Thickness
16 mm
Length of Cut
16 mm
Relief Angle
0.8 deg
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1111595T9
Zoro #
G212895590
UPC #
-
Country of Origin
Portugal
Dimensions
Insert Thickness
16 mm
Length of Cut
16 mm
Radial Flat Length
1.4 mm
Details
Insert Material
Carbide
Inscribed Circle
10.8 mm
Relief Angle
0.8 deg
Grade
PHS740
Description
ANHX 160708 PNER-MP PHS740 CRI-Milling Inserts
- Milling Inserts
- Shoulder Milliing
- P
- Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.