
ANHX 160712 PNER-MP, 10PK
Mfr # 1111598P4
Zoro # G312895643
product price: $314.99
/pk 10, $31.50/ea
Free Shipping & Returns
Key Features
Insert Material
Carbide
Grade
PHP930
Inscribed Circle
10.5 mm
Relief Angle
1.2 deg
Insert Thickness
16 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1111598P4
Zoro #
G312895643
UPC #
-
Country of Origin
Portugal
Dimensions
Insert Thickness
16 mm
Length of Cut
16 mm
Radial Flat Length
1.2 mm
Details
Insert Material
Carbide
Grade
PHP930
Inscribed Circle
10.5 mm
Relief Angle
1.2 deg
Description
ANHX 160712 PNER-MP PHP930 CRI-Milling Inserts
- Milling Inserts
- Shoulder Milliing
- P,K
- Steel, Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.