
ANHX 160712 PNER-MP, 10PK
Mfr # 1111598T1
Zoro # G712895502
product price: $314.99
/pk 10, $31.50/ea
Free Shipping & Returns
Key Features
Length of Cut
16 mm
Insert Material
Carbide
Inscribed Circle
10.5 mm
Grade
PHP920
Relief Angle
1.2 deg
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1111598T1
Zoro #
G712895502
UPC #
-
Country of Origin
Portugal
Dimensions
Length of Cut
16 mm
Insert Thickness
16 mm
Radial Flat Length
1.2 mm
Details
Insert Material
Carbide
Inscribed Circle
10.5 mm
Grade
PHP920
Relief Angle
1.2 deg
Description
ANHX 160712 PNER-MP PHP920 CRI-Milling Inserts
- Milling Inserts
- Shoulder Milliing
- P,K
- Steel, Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.