Zoro Homepage

APKT 100305 PDSR-X1, 10PK

  • Mfr # 111216768

  • Zoro # G512895313


product price: $143.99
/pk 10, $14.40/ea
Free Shipping & Returns

Key Features

Inscribed Circle
3.5 mm
Length of Cut
10 mm
Grade
PH6920
Relief Angle
0.5 deg
Insert Thickness
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111216768
Zoro #
G512895313
UPC #
-
Country of Origin
Portugal

Dimensions

Length of Cut
10 mm
Insert Thickness
10 mm
Radial Flat Length
1.2 mm

Details

Inscribed Circle
3.5 mm
Grade
PH6920
Relief Angle
0.5 deg
Insert Material
Carbide

Description

APKT 100305 PDSR-X1 PH6920 CRI-Milling Inserts


  • Milling Inserts
  • Shoulder Milliing
  • P,M,K,S
  • Steel, SS, Cast, Hi-Temp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.