Zoro Homepage

APKT 160408 PDER-X1, 10PK

  • Mfr # 111215968

  • Zoro # G112895256


product price: $189.99
/pk 10, $19.00/ea
Free Shipping & Returns

Key Features

Inscribed Circle
5.35 mm
Grade
PH6920
Insert Material
Carbide
Insert Thickness
16 mm
Relief Angle
0.8 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111215968
Zoro #
G112895256
UPC #
-
Country of Origin
Portugal

Dimensions

Insert Thickness
16 mm
Length of Cut
16 mm
Radial Flat Length
1.8 mm

Details

Inscribed Circle
5.35 mm
Grade
PH6920
Insert Material
Carbide
Relief Angle
0.8 deg

Description

APKT 160408 PDER-X1 PH6920 CRI-Milling Inserts


  • Milling Inserts
  • Shoulder Milliing
  • P,M,K,S
  • Steel, SS, Cast, Hi-Temp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.