
APKT 160408 PDSR-X1, 10PK
Mfr # 111215866
Zoro # G012895325
product price: $189.99
/pk 10, $19.00/ea
Free Shipping & Returns
Key Features
Inscribed Circle
5.35 mm
Insert Thickness
16 mm
Length of Cut
16 mm
Relief Angle
0.8 deg
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111215866
Zoro #
G012895325
UPC #
-
Country of Origin
Portugal
Dimensions
Insert Thickness
16 mm
Length of Cut
16 mm
Radial Flat Length
1.8 mm
Details
Inscribed Circle
5.35 mm
Relief Angle
0.8 deg
Insert Material
Carbide
Grade
PH6930
Description
APKT 160408 PDSR-X1 PH6930 CRI-Milling Inserts
- Milling Inserts
- Shoulder Milliing
- P,M,K,S
- Steel, SS, Cast, Hi-Temp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.