Zoro Homepage

APKT 160416 PDSR-X, 10PK

  • Mfr # 111105066

  • Zoro # G712895618


product price: $189.99
/pk 10, $19.00/ea
Free Shipping & Returns

Key Features

Length of Cut
16 mm
Inscribed Circle
5.35 mm
Insert Material
Carbide
Relief Angle
1.6 deg
Grade
PH6930
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111105066
Zoro #
G712895618
UPC #
-
Country of Origin
Portugal

Dimensions

Length of Cut
16 mm
Insert Thickness
16 mm
Radial Flat Length
1.2 mm

Details

Inscribed Circle
5.35 mm
Insert Material
Carbide
Relief Angle
1.6 deg
Grade
PH6930

Description

APKT 160416 PDSR-X PH6930 CRI-Milling Inserts


  • Milling Inserts
  • Shoulder Milliing
  • P,M,K,S
  • Steel, SS, Cast, Hi-Temp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.