GP0200A020-N02-MC, 10PK
Mfr # 1130383P4
Zoro # G912895586
product price: $278.99
/pk 10, $27.90/ea
Free Shipping & Returns
Key Features
Width
2 mm
Grade
PHP930
Insert Material
Carbide
Corner Radius
0.2 mm
Cutting Edge Length
18.5 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1130383P4
Zoro #
G912895586
UPC #
-
Country of Origin
Portugal
Dimensions
Width
2 mm
Corner Radius
0.2 mm
Cutting Edge Length
18.5 mm
Length - Threading
20.5 mm
Details
Grade
PHP930
Insert Material
Carbide
Description
GP0200A020-N02-MC PHP930 CRI-Grooving and Parting-off Inserts
- Grooving Inserts
- Grooving & Parting-Off
- P,M,S
- Steel, SS, Hi-Temp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.