
ONHX 0606 ANEN-LS, 10PK
Mfr # 1112696X9
Zoro # G612895183
product price: $409.99
/pk 10, $41.00/ea
Free Shipping & Returns
Key Features
Insert Material
Carbide
Insert Thickness
6.2 mm
Length of Cut
6.2 mm
Grade
PHH930
Relief Angle
0.8 deg
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1112696X9
Zoro #
G612895183
UPC #
-
Country of Origin
Portugal
Dimensions
Insert Thickness
6.2 mm
Length of Cut
6.2 mm
Radial Flat Length
1 mm
Details
Insert Material
Carbide
Grade
PHH930
Relief Angle
0.8 deg
Inscribed Circle
6.35 mm
Description
ONHX 0606 ANEN-LS PHH930 CRI-Milling Inserts
- Milling Inserts
- Face Milliing
- M,S
- SS, Hi-Temp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.