Zoro Homepage

PNHX 1105 ZNER-MK, 10PK

  • Mfr # 1111374G1

  • Zoro # G112896406


product price: $296.99
/pk 10, $29.70/ea
Free Shipping & Returns

Key Features

Insert Thickness
5.7 mm
Insert Material
Carbide
Length of Cut
5.7 mm
Grade
PH7910
Inscribed Circle
5.66 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111374G1
Zoro #
G112896406
UPC #
-
Country of Origin
Portugal

Dimensions

Insert Thickness
5.7 mm
Length of Cut
5.7 mm
Radial Flat Length
1.3 mm

Details

Insert Material
Carbide
Grade
PH7910
Inscribed Circle
5.66 mm

Description

PNHX 1105 ZNER-MK PH7910 CRI-Milling Inserts


  • Milling Inserts
  • Face Milliing
  • P,M,K,S
  • Steel, SS, Cast, Hi-Temp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.