Zoro Homepage

PNHX 1105 ZNER-MK, 10PK

  • Mfr # 1111374G4

  • Zoro # G612896289


product price: $296.99
/pk 10, $29.70/ea
Free Shipping & Returns

Key Features

Length of Cut
5.7 mm
Insert Thickness
5.7 mm
Grade
PH7920
Insert Material
Carbide
Inscribed Circle
5.66 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111374G4
Zoro #
G612896289
UPC #
-
Country of Origin
Portugal

Dimensions

Length of Cut
5.7 mm
Insert Thickness
5.7 mm
Radial Flat Length
1.3 mm

Details

Grade
PH7920
Insert Material
Carbide
Inscribed Circle
5.66 mm

Description

PNHX 1105 ZNER-MK PH7920 CRI-Milling Inserts


  • Milling Inserts
  • Face Milliing
  • P,M,K,S
  • Steel, SS, Cast, Hi-Temp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.