
SNHX 1206 ANEN-LP, 10PK
Mfr # 1111452T1
Zoro # G012896322
product price: $253.99
/pk 10, $25.40/ea
Free Shipping & Returns
Key Features
Relief Angle
0.8 deg
Inscribed Circle
6.35 mm
Grade
PHP920
Insert Material
Carbide
Length of Cut
9.3 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1111452T1
Zoro #
G012896322
UPC #
-
Country of Origin
Portugal
Dimensions
Length of Cut
9.3 mm
Insert Thickness
9.3 mm
Cutting Edge Length
2 mm
Details
Relief Angle
0.8 deg
Inscribed Circle
6.35 mm
Grade
PHP920
Insert Material
Carbide
Description
SNHX 1206 ANEN-LP PHP920 CRI-Milling Inserts
- Milling Inserts
- Face Milliing
- P,K
- Steel, Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.