Zoro Homepage

SNHX 1206 ANEN-LP, 10PK

  • Mfr # 1111452X9

  • Zoro # G312896350


product price: $253.99
/pk 10, $25.40/ea
Free Shipping & Returns

Key Features

Relief Angle
0.8 deg
Insert Material
Carbide
Insert Thickness
9.3 mm
Inscribed Circle
6.35 mm
Grade
PHH930
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111452X9
Zoro #
G312896350
UPC #
-
Country of Origin
Portugal

Dimensions

Insert Thickness
9.3 mm
Length of Cut
9.3 mm
Cutting Edge Length
2 mm

Details

Relief Angle
0.8 deg
Insert Material
Carbide
Inscribed Circle
6.35 mm
Grade
PHH930

Description

SNHX 1206 ANEN-LP PHH930 CRI-Milling Inserts


  • Milling Inserts
  • Face Milliing
  • M,S
  • SS, Hi-Temp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.