Zoro Homepage

SNHX 1206 ANEN-MK, 10PK

  • Mfr # 1111503X5

  • Zoro # G212896467


product price: $253.99
/pk 10, $25.40/ea
Free Shipping & Returns

Key Features

Relief Angle
0.8 deg
Insert Material
Carbide
Grade
PHP910
Inscribed Circle
6.35 mm
Insert Thickness
9.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111503X5
Zoro #
G212896467
UPC #
-
Country of Origin
Portugal

Dimensions

Insert Thickness
9.3 mm
Length of Cut
9.3 mm
Cutting Edge Length
2 mm

Details

Relief Angle
0.8 deg
Insert Material
Carbide
Grade
PHP910
Inscribed Circle
6.35 mm

Description

SNHX 1206 ANEN-MK PHP910 CRI-Milling Inserts


  • Milling Inserts
  • Face Milliing
  • P,K
  • Steel, Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.