
SNHX 1206 ANFN-LN, 10PK
Mfr # 111150410
Zoro # G812896454
product price: $235.99
/pk 10, $23.60/ea
Free Shipping & Returns
Key Features
Relief Angle
0.8 deg
Grade
PH0910
Insert Material
Carbide
Length of Cut
9.3 mm
Inscribed Circle
6.35 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111150410
Zoro #
G812896454
UPC #
-
Country of Origin
Portugal
Dimensions
Length of Cut
9.3 mm
Insert Thickness
9.3 mm
Cutting Edge Length
2 mm
Details
Relief Angle
0.8 deg
Grade
PH0910
Insert Material
Carbide
Inscribed Circle
6.35 mm
Description
SNHX 1206 ANFN-LN PH0910 CRI-Aluminium Milling Inserts
- Milling Inserts
- Face Milliing
- N
- Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.