Zoro Homepage

SNHX 1606 ANER-MP, 10PK

  • Mfr # 1111952G6

  • Zoro # G712896424


product price: $394.99
/pk 10, $39.50/ea
Free Shipping & Returns

Key Features

Length of Cut
12.5 mm
Insert Material
Carbide
Inscribed Circle
6.35 mm
Grade
PH7740
Relief Angle
0.8 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111952G6
Zoro #
G712896424
UPC #
-
Country of Origin
Portugal

Dimensions

Length of Cut
12.5 mm
Insert Thickness
12.5 mm
Radial Flat Length
2.2 mm

Details

Insert Material
Carbide
Inscribed Circle
6.35 mm
Grade
PH7740
Relief Angle
0.8 deg

Description

SNHX 1606 ANER-MP PH7740 CRI-Milling Inserts


  • Milling Inserts
  • Face Milliing
  • P,M,K,S
  • Steel, SS, Cast, Hi-Temp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.