
SNHX 1606 ANER-MP, 10PK
Mfr # 1111952T1
Zoro # G012895561
product price: $424.99
/pk 10, $42.50/ea
Free Shipping & Returns
Key Features
Inscribed Circle
6.35 mm
Relief Angle
0.8 deg
Length of Cut
12.5 mm
Grade
PHP920
Insert Thickness
12.5 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1111952T1
Zoro #
G012895561
UPC #
-
Country of Origin
Portugal
Dimensions
Length of Cut
12.5 mm
Insert Thickness
12.5 mm
Radial Flat Length
2.2 mm
Details
Inscribed Circle
6.35 mm
Relief Angle
0.8 deg
Grade
PHP920
Insert Material
Carbide
Description
SNHX 1606 ANER-MP PHP920 CRI-Milling Inserts
- Milling Inserts
- Face Milliing
- P,K
- Steel, Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.