
SNKU 120608 ZNER-LP, 10PK
Mfr # 1112278G4
Zoro # G112896314
product price: $235.99
/pk 10, $23.60/ea
Free Shipping & Returns
Key Features
Length of Cut
11.6 mm
Inscribed Circle
6.35 mm
Grade
PH7920
Relief Angle
0.8 deg
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1112278G4
Zoro #
G112896314
UPC #
-
Country of Origin
Portugal
Dimensions
Length of Cut
11.6 mm
Insert Thickness
11.6 mm
Radial Flat Length
1 mm
Details
Inscribed Circle
6.35 mm
Grade
PH7920
Relief Angle
0.8 deg
Insert Material
Carbide
Description
SNKU 120608 ZNER-LP PH7920 CRI-Milling Inserts
- Milling Inserts
- Face Milliing
- P,M,K,S
- Steel, SS, Cast, Hi-Temp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.