
SNKX 1206 ANEN-MK, 10PK
Mfr # 1112249L5
Zoro # G512896372
product price: $179.99
/pk 10, $18.00/ea
Free Shipping & Returns
Key Features
Relief Angle
0.8 deg
Insert Thickness
9.3 mm
Inscribed Circle
6.35 mm
Length of Cut
9.3 mm
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1112249L5
Zoro #
G512896372
UPC #
-
Country of Origin
Portugal
Dimensions
Insert Thickness
9.3 mm
Length of Cut
9.3 mm
Radial Flat Length
2 mm
Details
Relief Angle
0.8 deg
Inscribed Circle
6.35 mm
Insert Material
Carbide
Grade
PH5705
Description
SNKX 1206 ANEN-MK PH5705 CRI-Milling Inserts
- Milling Inserts
- Face Milliing
- K
- Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.