
SNKX 1206 ANSN-MP, 10PK
Mfr # 1112293T9
Zoro # G012895547
product price: $198.99
/pk 10, $19.90/ea
Free Shipping & Returns
Key Features
Insert Material
Carbide
Grade
PHS740
Length of Cut
9.3 mm
Relief Angle
0.8 deg
Inscribed Circle
6.35 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1112293T9
Zoro #
G012895547
UPC #
-
Country of Origin
Portugal
Dimensions
Length of Cut
9.3 mm
Insert Thickness
9.3 mm
Radial Flat Length
2 mm
Details
Insert Material
Carbide
Grade
PHS740
Relief Angle
0.8 deg
Inscribed Circle
6.35 mm
Description
SNKX 1206 ANSN-MP PHS740 CRI-Milling Inserts
- Milling Inserts
- Face Milliing
- P
- Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.