Zoro Homepage

SNKX 1606 ANER-MK, 10PK

  • Mfr # 1112282L9

  • Zoro # G312896398


product price: $302.99
/pk 10, $30.30/ea
Free Shipping & Returns

Key Features

Relief Angle
0.8 deg
Grade
PH5740
Insert Material
Carbide
Insert Thickness
12.5 mm
Length of Cut
12.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1112282L9
Zoro #
G312896398
UPC #
-
Country of Origin
Portugal

Dimensions

Insert Thickness
12.5 mm
Length of Cut
12.5 mm
Radial Flat Length
2.2 mm

Details

Relief Angle
0.8 deg
Grade
PH5740
Insert Material
Carbide
Inscribed Circle
6.35 mm

Description

SNKX 1606 ANER-MK PH5740 CRI-Milling Inserts


  • Milling Inserts
  • Face Milliing
  • K
  • Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.