
SOEW 080310 S, 10PK
Mfr # 1111884X5
Zoro # G912896354
product price: $229.99
/pk 10, $23.00/ea
Free Shipping & Returns
Key Features
Inscribed Circle
3.47 mm
Relief Angle
1 deg
Insert Material
Carbide
Grade
PHP910
Radial Flat Length
1 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1111884X5
Zoro #
G912896354
UPC #
-
Country of Origin
Portugal
Dimensions
Radial Flat Length
1 mm
Details
Inscribed Circle
3.47 mm
Relief Angle
1 deg
Insert Material
Carbide
Grade
PHP910
Description
SOEW 080310 S PHP910 CRI-Milling Inserts
- Milling Inserts
- High Feed Milling
- P,K
- Steel, Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.