Zoro Homepage

SOEW 13M510-MD, 10PK

  • Mfr # 1112813T1

  • Zoro # G312895360


product price: $284.99
/pk 10, $28.50/ea
Free Shipping & Returns

Key Features

Relief Angle
1.2 deg
Insert Material
Carbide
Grade
PHP920
Inscribed Circle
5 mm
Radial Flat Length
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1112813T1
Zoro #
G312895360
UPC #
-
Country of Origin
Portugal

Dimensions

Radial Flat Length
1 mm

Details

Relief Angle
1.2 deg
Insert Material
Carbide
Grade
PHP920
Inscribed Circle
5 mm

Description

SOEW 13M510-MD PHP920 CRI-Milling Inserts


  • Milling Inserts
  • High Feed Milling
  • P,K
  • Steel, Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.