Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOEW 13M510 S, 10PK

  • Mfr # 1111906G6

  • Zoro # G412896311


product price: $259.99
/pk 10, $26.00/ea
Free Shipping & Returns

Key Features

Relief Angle
1.2 deg
Grade
PH7740
Inscribed Circle
5 mm
Insert Material
Carbide
Radial Flat Length
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111906G6
Zoro #
G412896311
UPC #
-
Country of Origin
Portugal

Dimensions

Radial Flat Length
1 mm

Details

Relief Angle
1.2 deg
Grade
PH7740
Inscribed Circle
5 mm
Insert Material
Carbide

Description

SOEW 13M510 S PH7740 CRI-Milling Inserts


  • Milling Inserts
  • High Feed Milling
  • P,M,K,S
  • Steel, SS, Cast, Hi-Temp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.