
SOEW 13M510 S, 10PK
Mfr # 1111906T1
Zoro # G712896356
product price: $284.99
/pk 10, $28.50/ea
Free Shipping & Returns
Key Features
Insert Material
Carbide
Relief Angle
1.2 deg
Grade
PHP920
Inscribed Circle
5 mm
Radial Flat Length
1 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1111906T1
Zoro #
G712896356
UPC #
-
Country of Origin
Portugal
Dimensions
Radial Flat Length
1 mm
Details
Insert Material
Carbide
Relief Angle
1.2 deg
Grade
PHP920
Inscribed Circle
5 mm
Description
SOEW 13M510 S PHP920 CRI-Milling Inserts
- Milling Inserts
- High Feed Milling
- P,K
- Steel, Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.