
SOEW 160512 S, 10PK
Mfr # 1111907X5
Zoro # G612896487
product price: $333.99
/pk 10, $33.40/ea
Free Shipping & Returns
Key Features
Relief Angle
1.2 deg
Insert Material
Carbide
Grade
PHP910
Inscribed Circle
5.26 mm
Radial Flat Length
1.5 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1111907X5
Zoro #
G612896487
UPC #
-
Country of Origin
Portugal
Dimensions
Radial Flat Length
1.5 mm
Details
Relief Angle
1.2 deg
Insert Material
Carbide
Grade
PHP910
Inscribed Circle
5.26 mm
Description
SOEW 160512 S PHP910 CRI-Milling Inserts
- Milling Inserts
- High Feed Milling
- P,K
- Steel, Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.