Zoro Homepage

SOGT 11T303, 10PK

  • Mfr # 1112973G4

  • Zoro # G612895251


product price: $485.99
/pk 10, $48.60/ea
Free Shipping & Returns

Key Features

Inscribed Circle
3.97 mm
Length of Cut
11 mm
Lead Angle
-0.3 deg
Grade
PH7920
Insert Thickness
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1112973G4
Zoro #
G612895251
UPC #
-
Country of Origin
Portugal

Dimensions

Length of Cut
11 mm
Insert Thickness
11 mm

Details

Inscribed Circle
3.97 mm
Lead Angle
-0.3 deg
Grade
PH7920
Insert Material
Carbide

Description

SOGT 11T303 PH7920 CRI-Milling Inserts


  • Milling Inserts
  • High Feed Milling
  • P,M,K,S
  • Steel, SS, Cast, Hi-Temp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.