Zoro Homepage

SOMT 11T308, 10PK

  • Mfr # 1112425G4

  • Zoro # G612895534


product price: $323.99
/pk 10, $32.40/ea
Free Shipping & Returns

Key Features

Insert Material
Carbide
Lead Angle
0.8 deg
Length of Cut
11 mm
Insert Thickness
11 mm
Inscribed Circle
3.97 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1112425G4
Zoro #
G612895534
UPC #
-
Country of Origin
Portugal

Dimensions

Length of Cut
11 mm
Insert Thickness
11 mm

Details

Insert Material
Carbide
Lead Angle
0.8 deg
Inscribed Circle
3.97 mm
Grade
PH7920

Description

SOMT 11T308 PH7920 CRI-Milling Inserts


  • Milling Inserts
  • High Feed Milling
  • P,M,K,S
  • Steel, SS, Cast, Hi-Temp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.