WCKX 080408, 10PK
Mfr # 114028066
Zoro # G112895386
product price: $171.99
/pk 10, $17.20/ea
Free Shipping & Returns
Key Features
Grade
PH6930
Inscribed Circle
4.76 mm
Relief Angle
0.8 deg
Insert Material
Carbide
Screw Hole Dia
5.6 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114028066
Zoro #
G112895386
UPC #
-
Country of Origin
Portugal
Details
Grade
PH6930
Inscribed Circle
4.76 mm
Relief Angle
0.8 deg
Insert Material
Carbide
Screw Hole Dia
5.6 mm
Description
WCKX 080408 PH6930 CRI-Drilling Inserts
- Drilling Inserts
- Indexable Drilling
- P,M,K
- Steel, SS, Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.