Zoro Homepage

WDET 120420-MS, 10PK

  • Mfr # 1112148G6

  • Zoro # G612895640


product price: $235.99
/pk 10, $23.60/ea
Free Shipping & Returns

Key Features

Grade
PH7740
Relief Angle
2 deg
Insert Thickness
11.9 mm
Length of Cut
11.9 mm
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1112148G6
Zoro #
G612895640
UPC #
-
Country of Origin
Portugal

Dimensions

Insert Thickness
11.9 mm
Length of Cut
11.9 mm

Details

Grade
PH7740
Relief Angle
2 deg
Insert Material
Carbide
Inscribed Circle
4.76 mm

Description

WDET 120420-MS PH7740 CRI-Milling Inserts


  • Milling Inserts
  • High Feed Milling
  • P,M,K,S
  • Steel, SS, Cast, Hi-Temp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.