Zoro Homepage

WDMW 120420-T, 10PK

  • Mfr # 1111123G4

  • Zoro # G212895460


product price: $192.99
/pk 10, $19.30/ea
Free Shipping & Returns

Key Features

Insert Thickness
11.9 mm
Insert Material
Carbide
Length of Cut
11.9 mm
Inscribed Circle
4.76 mm
Relief Angle
2 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111123G4
Zoro #
G212895460
UPC #
-
Country of Origin
Portugal

Dimensions

Insert Thickness
11.9 mm
Length of Cut
11.9 mm

Details

Insert Material
Carbide
Inscribed Circle
4.76 mm
Relief Angle
2 deg
Grade
PH7920

Description

WDMW 120420-T PH7920 CRI-Milling Inserts


  • Milling Inserts
  • High Feed Milling
  • P,M,K,S
  • Steel, SS, Cast, Hi-Temp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.