
WNMW 1207-SP, 10PK
Mfr # 112114886
Zoro # G112896215
product price: $201.99
/pk 10, $20.20/ea
Free Shipping & Returns
Key Features
Insert Thickness
11.9 mm
Grade
PH6135
Inscribed Circle
7 mm
Relief Angle
2 deg
Length of Cut
11.9 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
112114886
Zoro #
G112896215
UPC #
-
Country of Origin
Portugal
Dimensions
Insert Thickness
11.9 mm
Length of Cut
11.9 mm
Details
Grade
PH6135
Inscribed Circle
7 mm
Relief Angle
2 deg
Insert Material
Carbide
Description
WNMW 1207-SP PH6135 CRI-Milling Inserts
- Milling Inserts
- High Feed Milling
- P
- Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.