
WNMW 1207-SP, 10PK
Mfr # 1121148G1
Zoro # G412896250
product price: $201.99
/pk 10, $20.20/ea
Free Shipping & Returns
Key Features
Length of Cut
11.9 mm
Inscribed Circle
7 mm
Relief Angle
2 deg
Insert Thickness
11.9 mm
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1121148G1
Zoro #
G412896250
UPC #
-
Country of Origin
Portugal
Dimensions
Length of Cut
11.9 mm
Insert Thickness
11.9 mm
Details
Inscribed Circle
7 mm
Relief Angle
2 deg
Insert Material
Carbide
Grade
PH7910
Description
WNMW 1207-SP PH7910 CRI-Milling Inserts
- Milling Inserts
- High Feed Milling
- P,M,K,S
- Steel, SS, Cast, Hi-Temp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.