
XDGX 15M516 PDFR-LN, 10PK
Mfr # 111162710
Zoro # G412895369
product price: $351.99
/pk 10, $35.20/ea
Free Shipping & Returns
Key Features
Insert Thickness
16 mm
Relief Angle
1.6 deg
Grade
PH0910
Length of Cut
16 mm
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111162710
Zoro #
G412895369
UPC #
-
Country of Origin
Portugal
Dimensions
Insert Thickness
16 mm
Length of Cut
16 mm
Radial Flat Length
0.4 mm
Details
Relief Angle
1.6 deg
Grade
PH0910
Insert Material
Carbide
Inscribed Circle
5 mm
Description
XDGX 15M516 PDFR-LN PH0910 CRI-Aluminium Milling Inserts
- Milling Inserts
- Shoulder Milliing
- N
- Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.