
XDGX 15M530 PDFR-LN, 10PK
Mfr # 111215410
Zoro # G712895298
product price: $351.99
/pk 10, $35.20/ea
Free Shipping & Returns
Key Features
Grade
PH0910
Relief Angle
3 deg
Inscribed Circle
5 mm
Insert Thickness
16 mm
Length of Cut
16 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111215410
Zoro #
G712895298
UPC #
-
Country of Origin
Portugal
Dimensions
Insert Thickness
16 mm
Length of Cut
16 mm
Radial Flat Length
0.6 mm
Details
Grade
PH0910
Relief Angle
3 deg
Inscribed Circle
5 mm
Insert Material
Carbide
Description
XDGX 15M530 PDFR-LN PH0910 CRI-Aluminium Milling Inserts
- Milling Inserts
- Shoulder Milliing
- N
- Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.