Zoro Homepage

XDGX 15M540 PDFR-LN, 10PK

  • Mfr # 111163010

  • Zoro # G212896191


product price: $351.99
/pk 10, $35.20/ea
Free Shipping & Returns

Key Features

Insert Thickness
16 mm
Grade
PH0910
Relief Angle
4 deg
Length of Cut
16 mm
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111163010
Zoro #
G212896191
UPC #
-
Country of Origin
Portugal

Dimensions

Insert Thickness
16 mm
Length of Cut
16 mm
Radial Flat Length
0.5 mm

Details

Grade
PH0910
Relief Angle
4 deg
Insert Material
Carbide
Inscribed Circle
5 mm

Description

XDGX 15M540 PDFR-LN PH0910 CRI-Aluminium Milling Inserts


  • Milling Inserts
  • Shoulder Milliing
  • N
  • Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.