
XDGX 22M740 PDFR-LN, 10PK
Mfr # 111162210
Zoro # G912895210
product price: $498.99
/pk 10, $49.90/ea
Free Shipping & Returns
Key Features
Grade
PH0910
Inscribed Circle
7 mm
Insert Thickness
22 mm
Length of Cut
22 mm
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111162210
Zoro #
G912895210
UPC #
-
Country of Origin
Portugal
Dimensions
Insert Thickness
22 mm
Length of Cut
22 mm
Radial Flat Length
0.9 mm
Details
Grade
PH0910
Inscribed Circle
7 mm
Insert Material
Carbide
Relief Angle
4 deg
Description
XDGX 22M740 PDFR-LN PH0910 CRI-Aluminium Milling Inserts
- Milling Inserts
- Shoulder Milliing
- N
- Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.