Zoro Homepage

XDGX 22M750 PDFR-LN, 10PK

  • Mfr # 111162310

  • Zoro # G912895173


product price: $498.99
/pk 10, $49.90/ea
Free Shipping & Returns

Key Features

Insert Material
Carbide
Length of Cut
22 mm
Grade
PH0910
Insert Thickness
22 mm
Relief Angle
5 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111162310
Zoro #
G912895173
UPC #
-
Country of Origin
Portugal

Dimensions

Length of Cut
22 mm
Insert Thickness
22 mm
Radial Flat Length
0.4 mm

Details

Insert Material
Carbide
Grade
PH0910
Relief Angle
5 deg
Inscribed Circle
7 mm

Description

XDGX 22M750 PDFR-LN PH0910 CRI-Aluminium Milling Inserts


  • Milling Inserts
  • Shoulder Milliing
  • N
  • Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.