Zoro Homepage

XNKU 06T310-MP, 10PK

  • Mfr # 1112802T9

  • Zoro # G512895450


product price: $198.99
/pk 10, $19.90/ea
Free Shipping & Returns

Key Features

Insert Thickness
10 mm
Insert Material
Carbide
Relief Angle
1 deg
Length of Cut
10 mm
Grade
PHS740
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1112802T9
Zoro #
G512895450
UPC #
-
Country of Origin
Portugal

Dimensions

Insert Thickness
10 mm
Length of Cut
10 mm

Details

Insert Material
Carbide
Relief Angle
1 deg
Grade
PHS740
Inscribed Circle
3.6 mm

Description

XNKU 06T310-MP PHS740 CRI-Milling Inserts


  • Milling Inserts
  • High Feed Milling
  • P
  • Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.