
XNKU 06T310-MP, 10PK
Mfr # 1112802X5
Zoro # G312895421
product price: $198.99
/pk 10, $19.90/ea
Free Shipping & Returns
Key Features
Length of Cut
10 mm
Insert Material
Carbide
Inscribed Circle
3.6 mm
Relief Angle
1 deg
Insert Thickness
10 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1112802X5
Zoro #
G312895421
UPC #
-
Country of Origin
Portugal
Dimensions
Length of Cut
10 mm
Insert Thickness
10 mm
Details
Insert Material
Carbide
Inscribed Circle
3.6 mm
Relief Angle
1 deg
Grade
PHP910
Description
XNKU 06T310-MP PHP910 CRI-Milling Inserts
- Milling Inserts
- High Feed Milling
- P,K
- Steel, Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.