
XPET 060204 PDER-LP, 10PK
Mfr # 1112002P4
Zoro # G712895311
product price: $244.99
/pk 10, $24.50/ea
Free Shipping & Returns
Key Features
Length of Cut
5.3 mm
Insert Thickness
5.3 mm
Relief Angle
0.4 deg
Insert Material
Carbide
Grade
PHP930
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1112002P4
Zoro #
G712895311
UPC #
-
Country of Origin
Portugal
Dimensions
Length of Cut
5.3 mm
Insert Thickness
5.3 mm
Radial Flat Length
0.8 mm
Details
Relief Angle
0.4 deg
Insert Material
Carbide
Grade
PHP930
Inscribed Circle
2.4 mm
Description
XPET 060204 PDER-LP PHP930 CRI-Milling Inserts
- Milling Inserts
- Shoulder Milliing
- P,K
- Steel, Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.