
XPET 060204 PDFR-LN, 10PK
Mfr # 111258010
Zoro # G512895207
product price: $241.99
/pk 10, $24.20/ea
Free Shipping & Returns
Key Features
Relief Angle
0.4 deg
Insert Material
Carbide
Inscribed Circle
2.4 mm
Insert Thickness
5.1 mm
Length of Cut
5.1 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111258010
Zoro #
G512895207
UPC #
-
Country of Origin
Portugal
Dimensions
Insert Thickness
5.1 mm
Length of Cut
5.1 mm
Radial Flat Length
0.8 mm
Details
Relief Angle
0.4 deg
Insert Material
Carbide
Inscribed Circle
2.4 mm
Grade
PH0910
Description
XPET 060204 PDFR-LN PH0910 CRI-Aluminium Milling Inserts
- Milling Inserts
- Shoulder Milliing
- N
- Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.