Zoro Homepage

XPET 060210 ZER-HF, 10PK

  • Mfr # 1112049P4

  • Zoro # G412896335


product price: $244.99
/pk 10, $24.50/ea
Free Shipping & Returns

Key Features

Grade
PHP930
Relief Angle
1 deg
Inscribed Circle
2.4 mm
Insert Material
Carbide
Radial Flat Length
0.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1112049P4
Zoro #
G412896335
UPC #
-
Country of Origin
Portugal

Dimensions

Radial Flat Length
0.8 mm

Details

Grade
PHP930
Relief Angle
1 deg
Inscribed Circle
2.4 mm
Insert Material
Carbide

Description

XPET 060210 ZER-HF PHP930 CRI-Milling Inserts


  • Milling Inserts
  • Shoulder Milliing
  • P,K
  • Steel, Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.